Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,575V, EFF 89.5
Mfr # FF15E1GV
Zoro # G0393371
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 15
- Nameplate RPM 3,499
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF15E1GV
- Zoro # G0393371
- UPC # 786382026349
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 24 1/8 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 16 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 9 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 14.3, HP 15, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 16.7, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- HANSEN Fitting 3/8Inx3/8In Female Pipe Swivel (9255X6X6)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors