Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,230/460V, EFF 72
Mfr # EZ15S1BZ
Zoro # G0393283
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Phase Three
- Max. Ambient Temp. 50 Degrees C
- Overall Length 14 1/8 in
- Duty Cycle Intermittent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ15S1BZ
- Zoro # G0393283
- UPC # 786382025335
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Details
Item | Pool Pump Motor |
Motor Mounting Type | Rigid Base |
Phase | Three |
Max. Ambient Temp. | 50 Degrees C |
Duty Cycle | Intermittent |
No. of Speeds | 1 |
Ins. Class | F |
Motor Application | Pump |
Weight | 101 lb |
HP | 15 |
Motor Mounting Position | Horizontal |
Full Load Amps | 44.0/22.1-16.3 |
Voltage | 230/460V AC |
Frame | 160ZBS |
Motor Bearings | Ball |
Motor Service Factor | 1 |
Nameplate RPM | 3,435/3,480 |
Motor Enclosure Design | Submersible |
Nominal Efficiency | 72 % |
Hz | 60 Hz |
Motor Design | 3-Phase |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Description
Pool Pump Motor, 3-Phase, Submersible Motor Enclosure Design, 15 HP, Nameplate RPM 3,435/3,480, Frame 160ZBS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 44.0/22.1-16.3, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 72 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- DIXON Boss Ground Joint Spud, 3 in, MNPT, Iron (GM38)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- PEER Pillow Block Unit Cast Iron Standard Shaft Height w/Wide Inner Ring Eccentric Locking Collar Insert (HCP207-20)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324T, GP, TEFC, Rigid, 3 PH, 324T, 48.5 FLA (PEWWE40-18-324T)
- U.S. Motors 3-Phase AC Motors