Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,208-230/460V, TEFC JM
Mfr # UJ15P1DM
Zoro # G0401954
product price: $1,597.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,597.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 3,550
- Frame 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ15P1DM
- Zoro # G0401954
- UPC # 786382114121
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 25 3/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 20 1/8 in |
Bolt Circle Dia. | 3/4 in |
Height | 12 15/16 in |
Body Dia. | 13.4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60/50, Full Load Amps 39.0-35.0/17.7, Height 12 15/16 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 50.0-44.0/22.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 5.35"O.D. (1VP56-1-1/8)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors