Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,208-230/460V, ODP JM
Mfr # DJ15P1DM
Zoro # G0402103
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 15
- Nameplate RPM 3,505
- Frame 215JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ15P1DM
- Zoro # G0402103
- UPC # 786382116040
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 7 1/4 in |
Length Less Shaft | 15 in |
Overall Length | 22 5/16 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 11 3/16 in |
Body Dia. | 9.4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60/50, Full Load Amps 35.0/17.7, Height 11 3/16 in, HP 15, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 41.0/20.7, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R005ON, Return Line, 5 micron (ZX-0110R005ON)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- D&D 39" Outside Length, 1/2" Top Width, 1 Ribs (AX37)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors