Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1.5HP, 1800,575V, TE JP
Mfr # UJ32P2GP
Zoro # G0390842
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2
- Nameplate RPM 1,755
- Frame 145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ32P2GP
- Zoro # G0390842
- UPC # 786382106126
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 in |
Overall Length | 18 5/16 in |
Height | 7 3/16 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145, Hz 60 Hz, Full Load Amps 1.7, Height 7 3/16 in, HP 1 1/2, Ins. Class F, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- GLOBAL SOURCE I CAPACITOR, 2.5-12.5 MFD, 370 / 440 VAC (TURBO 200 MIN)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR243320UU (BR243320UU)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors