Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 1800,575V, TE CCP JP
Mfr # UJ15P2GP
Zoro # G0393055
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,520.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 1,775
- Frame 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ15P2GP
- Zoro # G0393055
- UPC # 786382106188
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 28 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 20 1/8 in |
Body Dia. | 13.4 in |
Height | 13 3/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 14.6, Height 13 3/8 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 18.3, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Hrzntl Air Compressor, 10Gal, 2HP (CAT-10020CHAD)
- CENTURY MOTORS 7.5mfd 370v Oval Run Capacitor (7.5H)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/8" Ports (01VP150002)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors