Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1.5HP, 1800,208-230/460V, WD
Mfr # WD32P2A14
Zoro # G0399863
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,425-1,725
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD32P2A14
- Zoro # G0399863
- UPC # 786382097271
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 in |
Overall Length | 14 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.5-4.5/2.2 A; 4.5/2.2 A, 145 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 7.5 MFD, 2-3/4 In. H (TOCF7.5)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End (FMS166)
- COXREELS Hand Crank Hose Reel, 3/8x200 (117-3-200-DM)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 3/4" (L11034)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY42)
- WEG 00218ET3E56CFL-S, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00218ET3E56CFL-S)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- U.S. Motors DC Motors