Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 1800,208-230/460V, TE JP
Mfr # UJ15P2DP
Zoro # G0401893
product price: $1,489.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 1,775
- Frame 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ15P2DP
- Zoro # G0401893
- UPC # 786382114220
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 28 1/4 in |
Height | 13 3/8 in |
Body Dia. | 13.4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60/50, Full Load Amps 40.0-37.0/18.4, Height 13 3/8 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-46.0/23.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-404 FILTER CHANGE INDICATOR (DV190883)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV530-12-150 sst)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors