Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1.5HP, 1800,208-230/460V, CCP JM
Mfr # DJ32P2DU
Zoro # G0400012
original price:
$509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- Nameplate RPM 1,745
- Frame 145JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ32P2DU
- Zoro # G0400012
- UPC # 786382116477
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 15 3/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 1/8 in |
Shaft Dia. | 7/8 in |
Height | 6 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 4.4-4.2/2.1, Height 6 3/4 in, HP 1 1/2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.0-4.6.0/2.3, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-062)
- TOMPKINS Hydraulic Fitting-Steel20MP-12MP HEX NIPPLE (5404-20-12)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- FESTO Compact Cylinder ADVU-63-40-A-P-A (ADVU-63-40-A-P-A)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors