Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 150HP, 3600,575V, EFF 93.6
Mfr # FF150E1GS
Zoro # G0392960
product price: $10,582.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$10,582.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 150
- Nameplate RPM 3,560
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF150E1GS
- Zoro # G0392960
- UPC # 786382026318
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 31 in |
Length Less Shaft | 27 in |
Height | 21 1/4 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Duty Cycle Continuous, Frame 405TS, Hz 60 Hz, Full Load Amps 132.0, Height 21 1/4 in, HP 150, Ins. Class F, Length Less Shaft 27 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 154.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- FESTO Compact Cylinder AEVU-25-20-A-P-A (AEVU-25-20-A-P-A)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 72 In, 3/4 NPT (R2-12-72M)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors