Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 150HP, 3600,460V, EFF 93.6
Mfr # FF150E1CS
Zoro # G0392839
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$10,008.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 150
- Nameplate RPM 3,560/2,960
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FF150E1CS
- Zoro # G0392839
- UPC # 786382026301
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 27 in |
Shaft Length | 4 in |
Overall Length | 31 in |
Shaft Dia. | 2 1/8 in |
Height | 21 1/4 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Duty Cycle Continuous, Frame 405TS, Hz 60/50, Full Load Amps 165.0, Full Load Amps @ 50Hz 165.0, Height 21 1/4 in, HP 150, HP @ 50Hz 150, Ins. Class F, Length Less Shaft 27 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 193.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- CLIMAX METAL PRODUCTS C405E-225 Keyless Locking Assembly (C405E-225)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors