Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 150HP, 1800,575V, EFF 95.4
Mfr # FF150E2GS
Zoro # G0392769
product price: $11,264.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,264.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 150
- Nameplate RPM 1,785
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF150E2GS
- Zoro # G0392769
- UPC # 786382026332
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 2 3/8 in |
Overall Length | 36 1/16 in |
Length Less Shaft | 31 9/16 in |
Shaft Length | 4 1/2 in |
Height | 24 9/16 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 444TS, Hz 60 Hz, Full Load Amps 136.0, Height 24 9/16 in, HP 150, Ins. Class F, Length Less Shaft 31 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 156.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB12NFC, Pressure Line, 10 micron, Outside-In (MF0058396)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors