Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1/2HP, 208-230/460V, WD 56HC
Mfr # WDP12S2AHC
Zoro # G0400371
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDP12S2AHC
- Zoro # G0400371
- UPC # 786382048303
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 13/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.4 in |
Overall Length | 12 3/4 in |
Shaft Length | 1 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 3/8 in-16 |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-1.9/0.90 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 5 Gpm (221255)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- GAST Compressor/Vacuum Pump, 1/3 HP, 50/60 Hz, (DOA-P707-FB)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- DAYTON Washdown Motor, 3 Ph, TEFC, 15 HP, 3520 rpm (2DAN1)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- U.S. Motors DC Washdown Motors