Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1/2HP, 1200,208-230/460V, PF
Mfr # WDP12S3DCR
Zoro # G0400441
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDP12S3DCR
- Zoro # G0400441
- UPC # 786382059583
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 13/16 in |
Overall Length | 12 3/4 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.4 in |
Shaft Length | 1 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 3/8 in-16 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,200, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.2-2.2/1.1 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tie Rod Assy, 1/4 to 20 UNC (42VA86)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- MTD Belt-V .700X53.17 (954-0280A)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- U.S. Motors DC Motors