Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 125HP, 3600,575V, EFF 94.1
Mfr # FF125E1GS
Zoro # G0392489
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$8,811.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 125
- Nameplate RPM 3,567
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FF125E1GS
- Zoro # G0392489
- UPC # 786382026271
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 29 1/2 in |
Length Less Shaft | 25 1/2 in |
Shaft Length | 4 in |
Shaft Dia. | 2 1/8 in |
Height | 21 1/4 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 404TS, Hz 60 Hz, Full Load Amps 110.0, Height 21 1/4 in, HP 125, Ins. Class F, Length Less Shaft 25 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 127.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- WILKERSON Oil Removal Filter, Standard Size (M28-04-CH00B)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 66 SDS (2 B 66 SDS)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (A42)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors