Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 125HP, 1800,460V, EFF 95
Mfr # FF125E2CS
Zoro # G0392120
product price: $8,612.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,612.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 125
- Nameplate RPM 1,780/1,485
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF125E2CS
- Zoro # G0392120
- UPC # 786382026288
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 31 in |
Length Less Shaft | 27 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 4 in |
Height | 21 1/4 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Duty Cycle Continuous, Frame 405TS, Hz 60/50, Full Load Amps 140.0, Full Load Amps @ 50Hz 140.0, Height 21 1/4 in, HP 125, HP @ 50Hz 125, Ins. Class F, Length Less Shaft 27 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 163.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- ZORO SELECT Hydraulic Reservoir, 2 Gal Cap. (24W699)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM (DA255IN)
- LINCOLN Hose Extension, 12" L (G212)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors