Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 3600,575V, TE JM
Mfr # UJ10P1GM
Zoro # G0391901
product price: $1,110.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 3,526
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ10P1GM
- Zoro # G0391901
- UPC # 786382045555
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 15 5/8 in |
Overall Length | 19 7/8 in |
Bolt Circle Dia. | 3/4 in |
Body Dia. | 11.3 in |
Height | 10 1/4 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 9.5, Height 10 1/4 in, HP 10, Ins. Class F, Length Less Shaft 15 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 12.1, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Mini Stainless Steel Hose Clamp 1/2" to 3/4" (137701)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- TRICO Coolant System (30660)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors