Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 3600,575V, ODP JM
Mfr # DJ10P1GM
Zoro # G0391944
original price:
$846.39
5% off
new price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 10
- Nameplate RPM 3,514
- Frame 213JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10P1GM
- Zoro # G0391944
- UPC # 786382115012
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 13 1/2 in |
Shaft Length | 7 1/4 in |
Overall Length | 20 13/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 11 3/16 in |
Body Dia. | 9.4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 9.7, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 11.2, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 12,410SS, PK10 (64012H)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 1/4 in. Male 1 pc (C21B)
- CAMOZZI Male Connector, 5/32 OD X 10/32 Thread (6512 53-32)
- SENQCIA HI-MAX 120 Cot ASME/ANSI StdRllrChn SnglStrnd 10FtBx 1-1/2" Pit, 120Hmcb, PK10 (120HMCB)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors