Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 3600,208-230/460V, JM FTL
Mfr # DJ10P1DU
Zoro # G0401403
original price:
$1,096.74
3% off
new price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 10
- Nameplate RPM 3,507/2,865
- Frame 213JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10P1DU
- Zoro # G0401403
- UPC # 786382116491
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 13 1/2 in |
Overall Length | 20 13/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 7 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 9.4 in |
Height | 11 3/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Duty Cycle Continuous, Frame 213JM, Hz 60/50, Full Load Amps 24.1/12.0, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 28.0/14.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- DAYTON Motor, PSC, 3/4 HP, 1725,115/230V, 48Z, OAO (4YU29)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors