Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 3600,200V, ODP JM
Mfr # DJ10P1HM
Zoro # G0391822
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 10
- Nameplate RPM 3,511
- Frame 213JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10P1HM
- Zoro # G0391822
- UPC # 786382092030
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 7 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 1/2 in |
Overall Length | 20 13/16 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 9.4 in |
Height | 11 3/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 27.8, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 32.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- PROTEXALL 11 Oz. Aerosol Spray Aluminum Wax Lubricant (22311)
- AIGNEP USA Universal Flow Control, 3/8 In, NPT x Tube (88973-06-06)
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors