Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 208-230/460V, EFF 88.5
Mfr # FF10E1DV
Zoro # G0400974
product price: $1,263.99
/ea
Free Shipping & Returns
$1,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 10
- Nameplate RPM 3,500/2,910
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF10E1DV
- Zoro # G0400974
- UPC # 786382094744
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 14 1/2 in |
Shaft Length | 8 1/8 in |
Overall Length | 22 5/8 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 9 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 213JP, Hz 60/50, Full Load Amps 27.5-25.3/12.6, Full Load Amps @ 50Hz 27.5-25.3/12.6, HP 10, HP @ 50Hz 10, Ins. Class F, Length Less Shaft 14 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 33.0-28.9.0/14.4, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- CLESCO SRB-141621 Steel Reducer Bushing 3 Pack (SRB-141621X3)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors