Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 10HP, 1800,575V, TEFC
Mfr # HW10V2G2
Zoro # G0391883
product price: $1,612.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,612.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Nominal Efficiency 91.7 %
- Shaft Length 3 1/8 in
- Overall Length 19 3/16 in
- Length Less Shaft 16 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HW10V2G2
- Zoro # G0391883
- UPC # 786382035631
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 1/8 in |
Overall Length | 19 3/16 in |
Length Less Shaft | 16 1/16 in |
Body Dia. | 10 15/16 in |
Shaft Dia. | 1 3/8 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 10 HP, 1,760 Nameplate RPM, 215 Frame, CW/CCW Motor Shaft Rotation, 575V AC Voltage, 9.6 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 3/8 in, Shaft Length 3 1/8 in, Length Less Shaft 16 1/16 in, Overall Length 19 3/16 in, Ins. Class F, Nominal Efficiency 91.7 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 2-HP 220V Only 70 dB (SP-9421-22060)
- MASTER PNEUMATIC FIL-REG PISTON 0-30, GAGE (CFR10ML30)
- CONRADER Safety Valve, Soft Seat, 3/4In, 100 PSI, SS (SRV530-3/4-V-SS-100)
- DDS Shaft Seal, 45 x 72 x 8 mm., Nitrile Rubber (457208TC)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F (CEM4110T)
- U.S. Motors 3-Phase AC Motors