Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 1800,230/460V, ODP JP
Mfr # DJ10P2DP
Zoro # G0401254
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 10
- Nameplate RPM 1,765
- Frame 215JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ10P2DP
- Zoro # G0401254
- UPC # 786382115135
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 7 1/4 in |
Length Less Shaft | 15 in |
Overall Length | 22 5/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 9.4 in |
Height | 11 3/16 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JP, Hz 60/50, Full Load Amps 26.3-23.8/11.9, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-27.2/13.6, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors