Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 10HP, 1800,230/460V, CCP TCZ
Mfr # UJ10P2DJ
Zoro # G0401193
original price:
$1,113.84
6% off
new price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 1,760
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ10P2DJ
- Zoro # G0401193
- UPC # 786382117276
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 15 1/2 in |
Overall Length | 22 13/16 in |
Body Dia. | 11.3 in |
Height | 10 7/8 in |
Bolt Circle Dia. | 3/4 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215, Hz 60/50, Full Load Amps 26.5-23.9/12.0, Height 10 7/8 in, HP 10, Ins. Class F, Length Less Shaft 15 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-30.0/15.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- DODGE 1610 X 1-KW Taper Lock Bushing (1610X1)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- DONALDSON Clamp, V-Band 4.8 In (122 Mm) (P206606)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors