Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 10HP, 1800,208-230/460V, WD
Mfr # WD10P2D
Zoro # G0401281
product price: $1,893.99
/ea
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,440-1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD10P2D
- Zoro # G0401281
- UPC # 786382097981
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 1/4 in |
Length Less Shaft | 15 7/8 in |
Body Dia. | 11.2 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.5-23.9/11.9 A, 215 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER KLEAN Superklean 1/2" Male Npt Swivel By 3/4" Hose Barb, Bass And Ss (8-3/4-B)
- MI-T-M Fuel Tank, 10 gal., Red (12-9125)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In (1DHF4)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- U.S. Motors DC Washdown Motors