Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 10HP, 1800,208-230/460V, WD FTL
Mfr # WD10P2DCR
Zoro # G0401351
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,440-1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD10P2DCR
- Zoro # G0401351
- UPC # 786382098001
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 10.6 in |
Length Less Shaft | 17 1/2 in |
Shaft Length | 2 7/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 20 7/16 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.5-23.9/11.9 A, 215 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-3305, Double Row Ball Brgs, 3305 (3305)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- BELAIRE Air Compressor, Vertical, 7.5HP, 80gal, 230V (418VL)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm (2RKY8)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C (48ZJ95)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- U.S. Motors DC Washdown Motors