Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 10HP, 1200,230/460V, VFD TE CT
Mfr # H10T3BC
Zoro # G0401071
product price: $2,285.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,285.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Horizontal Footed
- HP 10
- Voltage 230V AC, 460V AC
- Frame 256TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H10T3BC
- Zoro # G0401071
- UPC # 786382113070
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26 1/8 in |
Length Less Shaft | 22 3/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 1/2 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 26.1/13.0 A, 256TC Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D010BN4HC, Pressure Line, 10 micron (ZX-0280D010BN4HC)
- PARKER Hydraulic Cap, Female ORS Fitting Thread (20 FNL-S)
- BESTORQ H Timing Belts (605H200)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- U.S. Motors General Purpose AC Motors