Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 10HP, 1200,230/460V, TEFC
Mfr # HW10V3E2
Zoro # G0391445
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,145.99
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Motor Application Cooling Tower
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Shaft Length 3 3/4 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HW10V3E2
- Zoro # G0391445
- UPC # 786382035655
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Length Less Shaft | 21 1/2 in |
Overall Length | 25 1/4 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 14 1/4 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 10 HP, 1,180/970 Nameplate RPM, 256 Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 24.5/12.3 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 3 3/4 in, Length Less Shaft 21 1/2 in, Overall Length 25 1/4 in, Ins. Class F, Nominal Efficiency 91.7 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- GROZ Fuel Meter, Mechanical, 3/4" NPT (45682)
- DIXON Self Storing Air Hose, 1/4", 10ft. (PU1410)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 143T Frame, Tefc (120025.00)
- U.S. Motors 3-Phase AC Motors