Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 100HP, 3600,575V, Fire Pump
Mfr # FF100E1GS
Zoro # G0400913
product price: $6,055.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,055.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 100
- Nameplate RPM 3,550
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF100E1GS
- Zoro # G0400913
- UPC # 786382026134
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 26 1/2 in |
Shaft Length | 3 1/2 in |
Length Less Shaft | 23 in |
Height | 18 5/16 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 365TS, Hz 60 Hz, Full Load Amps 91.0, Height 18 5/16 in, HP 100, Ins. Class F, Length Less Shaft 23 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 106.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204508)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, St (5X643)
- AIGNEP USA Union Elbow, 90 Deg, 10mm Tube Sz, PK3 (50130N-10-PK3)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors