Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 100HP, 3600,230/460V, EFF 93
Mfr # FF100E1EV
Zoro # G0400983
product price: $9,274.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,274.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 100
- Nameplate RPM 3,550/2,965
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF100E1EV
- Zoro # G0400983
- UPC # 786382096328
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 34 3/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 26 1/4 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 20 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 20 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 365JP, Hz 60/50, Full Load Amps 227.0/113.0, Full Load Amps @ 50Hz 227.0/113.0, HP 100, HP @ 50Hz 100, Ins. Class F, Length Less Shaft 26 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 264.0/132.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-10-31)
- SKF Single Row Ball Brgs (6205ZZC3)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors