Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 100HP, 1800,575V, EFF 95
Mfr # FF100E2GS
Zoro # G0391472
product price: $6,472.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$6,472.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 100
- Nameplate RPM 1,785
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF100E2GS
- Zoro # G0391472
- UPC # 786382026165
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Overall Length | 29 1/2 in |
Length Less Shaft | 25 1/2 in |
Shaft Length | 4 in |
Height | 21 1/4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 404TS, Hz 60 Hz, Full Load Amps 90.0, Height 21 1/4 in, HP 100, Ins. Class F, Length Less Shaft 25 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 104.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA104RRB)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors