Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 100HP, 1800,460V, 841 TS
Mfr # 8P100P2CS
Zoro # G0391314
product price: $8,411.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,411.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8P100P2CS
- Zoro # G0391314
- UPC # 786382008543
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,3PH,100HP,1800,460V,841 TS |
Description
Motor,3PH,100HP,1800,460V,841 TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- CDCO Pulley 4Step Vgroove 1/2Bore (141 1/2)
- DAYTON Pedestal Fan Motor, 40 deg., 1/4 HP, 60 Hz (GGS_46537)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4050-5P)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- U.S. Motors 3-Phase AC Motors