Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 100HP, 1800,230/460V, TE HD, 100 HP HP, 405T Frame, 230/460 & 190/380 V Voltage
Mfr # H100P2E
Zoro # G0391165
product price: $6,972.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,972.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type HORZ-FOOTED
- HP 100 HP
- RPM Range 1780 & 1475 RPM
- Voltage 230/460 & 190/380 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H100P2E
- Zoro # G0391165
- UPC # 786382090487
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 37.6 |
Shaft Dia. | 7 |
Details
Item | Motor,3PH,100HP,1800,230/460V,TE HD |
Motor Enclosure Design | TEFC |
Motor Mounting Type | HORZ-FOOTED |
HP | 100 HP |
RPM Range | 1780 & 1475 RPM |
Voltage | 230/460 & 190/380 V |
Frame | 405T |
Motor Service Factor | 1.15 |
Standards | EE,NEMA PREMIUM |
NEMA Design | B |
Ins. Class | F |
Full Load Amps | 225/113 & 274/137 |
kW | 74.6 kW |
Motor Bearings | 6316-J/C3,6316-J/C3 |
Duty | CONT |
Hz | 60 & 50 Hz |
Phase | 3 ph |
Nominal Efficiency | 0.954 |
Description
Motor,3PH,100HP,1800,230/460V,TE HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- COMPONENT HARDWARE 1/2" NPT Pipe Quick-Tite Hole Seal (F11-0012)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 (5464)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- DAYTON 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194165.00)
- U.S. Motors General Purpose AC Motors