Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 100HP, 1800,230/460V, EFF 94.5
Mfr # FF100E2BS
Zoro # G0400755
product price: $6,472.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$6,472.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 100
- Nameplate RPM 1,785/1,480
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF100E2BS
- Zoro # G0400755
- UPC # 786382026158
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 31 in |
Shaft Length | 4 in |
Length Less Shaft | 27 in |
Shaft Dia. | 2 1/8 in |
Height | 21 1/4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Duty Cycle Continuous, Frame 404TS, Hz 60/50, Full Load Amps 226.0/113.0, Full Load Amps @ 50Hz 226.0/113.0, Height 21 1/4 in, HP 100, HP @ 50Hz 100, Ins. Class F, Length Less Shaft 27 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 262.0/131.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 27.5in OC (1422V270)
- ENERPAC Relief Valve (P181190W)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RS JEM)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors