Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 100HP, 1800,200/400V, EFF 94.5
Mfr # FF100E2XS
Zoro # G0400825
product price: $6,120.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$6,120.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 100
- Nameplate RPM 1,785
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF100E2XS
- Zoro # G0400825
- UPC # 786382096717
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 1/2 in |
Overall Length | 29 1/2 in |
Shaft Length | 4 in |
Height | 21 5/16 in |
Description
Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 404TS, Hz 60 Hz, Full Load Amps 261.0/130.0, Height 21 5/16 in, HP 100, Ins. Class F, Length Less Shaft 25 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 303.0/151.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 10 in. Steel Adapter Tube for Grease Guns NPT (10SP)
- WD-40 WD40 20OZ Trigger Pro (490108)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors