Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 3HP, 3450RPM, 208-230V, 60HZ, ODP
Mfr # EU3002B
Zoro # G0921162
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Frame 56J
- Length Less Shaft 12 3/16 in
- HP 3
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU3002B
- Zoro # G0921162
- UPC # 786382054151
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Length Less Shaft | 12 3/16 in |
Shaft Length | 2 1/2 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 3/8 in |
Height | 8 1/2 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Description
Pump Motor, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 14.0-12.8, Height 8 1/2 in, HP 3, Ins. Class B, Length Less Shaft 12 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.7-14.2, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Motor, 115/230V, 1HP, 1725 RPM (811757-007)
- NORGREN Bowl and Manual Drain (3776-50)
- MOLON DC Gearmotor, 17 rpm, 12V, Vented (CHM-1217-1M)
- SMC Vacuum Buffer, Rotating, 51mm (ZPB2J10-B5)
- BUCHER Hydraulic Gear Pump (QX31-032/21-010R)
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 (250059)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CHIEF Gear Pump 7/8. Keyed Shaft, 2.07 Cid, 16.7 Gpm at 2000 Rpm, 3625 PSI (252174)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 0.48 cu.in/rev, 1/2 in Dia. Straight Drive Shaft 10.39 GPM at 5000 RPM (GP-F10-80-P-C)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- U.S. Motors Hydraulic Pumps