Shop All C-Frame Motors
U.S. Motors
Motor, 3HP, 3450RPM, 208-230V, 60HZ, 56C
Mfr # EC16B
Zoro # G0921144
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Shaft Dia. 5/8 in
- HP 3
- Nameplate RPM 3,450/2,850
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EC16B
- Zoro # G0921144
- UPC # 786382053796
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 7/16 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 3/8 in |
Height | 8 1/2 in |
Description
Pool Pump Motor, Bearing Protection Double Seals, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 13.7-13.0, Height 8 1/2 in, HP 3, Ins. Class F, Length Less Shaft 11 7/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.8-14.6, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-104)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- COXREELS Cable Reel, Spring, 11-1/2" H, 5-3/4" W, MD (SDH-200)
- FASCO Fasco K110, 1/75 HP, 3000 RPM, C-Frame Dia, 115V (K110)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- FASCO Fasco C-Frame Motor, 1/50 HP, 3000 RPM, 120V, OAO (K112)
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON 120V C-Frame Motor (4M212E)
- ACME MIAMI C-Frame Motor Kit, Shaded Pole, 7/8 In. L (7472)
- U.S. Motors HVAC Motors