Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3HP, 3450RPM, 208-230V, 60HZ, 182JM
Mfr # EJM302B
Zoro # G6010655
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3
- Frame 182JM
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EJM302B
- Zoro # G6010655
- UPC # 786382074937
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 15 5/16 in |
Shaft Dia. | 1 in |
Length Less Shaft | 10 7/16 in |
Shaft Length | 3 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Height | 9 1/2 in |
Description
Motor, Bearing Protection Locked Shaft, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Frame 182JM, Hz 60 Hz, Full Load Amps 14.0-13.2, Height 9 1/2 in, HP 3, Ins. Class B, Length Less Shaft 10 7/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.9-14.6, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-3/8 In (Q1X1 3/8)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- U.S. Motors General Purpose AC Motors