Shop All C-Frame Motors
U.S. Motors
Motor, 3HP, 3450,2850RPM, 208-230/460V, ODP
Mfr # EE734B
Zoro # G0921129
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Shaft Dia. 5/8 in
- HP 3
- Nameplate RPM 3,450
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE734B
- Zoro # G0921129
- UPC # 786382074494
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 13 7/8 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 6 3/4 in |
Description
Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 8.6-8.4/4.2, Full Load Amps @ 50Hz 8.6-8.4/4.2, Height 6 3/4 in, HP 3, HP @ 50Hz 3, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.6-9.4/4.7, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE (4M072E)
- U.S. Motors C-Frame Motors