Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3HP, 1740RPM, 115/230V, 60HZ, 184T
Mfr # T3C2P18
Zoro # G2199453
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3
- RPM Range 1,701-1,800
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T3C2P18
- Zoro # G2199453
- UPC # 786382041175
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Length Less Shaft | 12 7/16 in |
Overall Length | 15 3/16 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 30.0/15.0 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- FJC Quick Coupler, R134A High Side (6005)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT53)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56C, EFF 81.8 (30PT41)
- GOODMAN Cap075400440Rts Cap, 7.5/40 (CAP0754004)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- U.S. Motors General Purpose AC Motors