Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3HP, 1735RPM, 115/230V, 60HZ, 184JP
Mfr # DJ3C2P18P
Zoro # G2197798
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3
- Voltage 115/230V AC
- Frame 184JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ3C2P18P
- Zoro # G2197798
- UPC # 786382023676
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 4 1/4 in |
Length Less Shaft | 15 5/16 in |
Overall Length | 19 9/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 7.8 in |
Height | 10 1/2 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.8 in, Conduit Box Position F1, Frame 184JP, Hz 60 Hz, Full Load Amps 38.0/19.0, Height 10 1/2 in, HP 3, Ins. Class F, Length Less Shaft 15 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Dirt and Moisture are Minimal, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BK52 Aramax Xtra Duty V-Belt (BK52)
- CAMPBELL HAUSFELD Mini Filter/Regualtor, 1/4" NPT (MP516803AV)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- ARMSTRONG 63A06 Capacitor 176-216 Mfd @ (63A06)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- MARATHON MOTORS GP Motor, 1 HP, 1,725 RPM, 115/208-230V, 56 (056B17DRR70017A1)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- U.S. Motors General Purpose AC Motors