Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3HP, 1735RPM, 115/230V, 60HZ, 184JM
Mfr # DJ3C2P18M
Zoro # G6010822
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3
- Frame 184JM
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ3C2P18M
- Zoro # G6010822
- UPC # 786382023669
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 15 5/16 in |
Overall Length | 19 9/16 in |
Body Dia. | 7.8 in |
Height | 10 1/2 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.8 in, Conduit Box Position F1, Frame 184JM, Hz 60 Hz, Full Load Amps 38.0/19.0, Height 10 1/2 in, HP 3, Ins. Class F, Length Less Shaft 15 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Dirt and Moisture are Minimal, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- GATES XPB2000 Metric V-Belt, 2000mm Outside Length, 17mm Top Width, 1 Ribs (XPB2000)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T (6K633)
- MARATHON MOTORS GP Mtr, CSCR, TEFC, 3/4 HP, 1140 rpm, 56 (5KCR48WN6066)
- GOODMAN Cap075400440Rts Cap, 7.5/40 (CAP0754004)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- U.S. Motors General Purpose AC Motors