Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3HP, 1735RPM, 115/230V, 184T
Mfr # D3C2P18
Zoro # G2197484
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D3C2P18
- Zoro # G2197484
- UPC # 786382019389
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 in |
Overall Length | 15 3/4 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,735, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 38.0/19.0 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Assembly, Drive Spring (S600361)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- SIEMENS Variable Frequency Drive, 3 hp, 230V (RT003X-21N)
- XTRWELD Anti Spatter, Aerosol Can, 16 oz, Water (ANTISPATW-16)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- MARATHON MOTORS GP Motor, 1 HP, 1,725 RPM, 115/208-230V, 56 (056B17DRR70017A1)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V (056C17F5308)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT54)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- GOODMAN Cap075450370Rss Cap, 7.5/45 (CAP0754503)
- U.S. Motors General Purpose AC Motors