Shop All Belt Drive Motors
U.S. Motors
Motor, 3HP, 1725RPM, 200-230/460V, 60HZ
Mfr # 7915VP
Zoro # G0921031
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 7915VP
- Zoro # G0921031
- UPC # 786382110093
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 13 5/16 in |
Body Dia. | 6 5/16 in |
Shaft Length | 2 5/16 in |
Description
Direct Drive Blower Motor, 3-Phase Motor Design, Open Dripproof Motor Enclosure Design, 3 HP, 1,725 Nameplate RPM, Voltage 230/460V AC, 9.0-9.2/4.6 A Full Load Amps, 60 Hz Hz, Three Phase, 56 Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Overall Length 13 5/16 in, Shaft Dia. 7/8 in, Shaft Length 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Vacuum Pump Oil, 1 gal. (VPOG)
- WD-40 WD40 20OZ Trigger Pro (490108)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR2502A25AP01, Return Line, 25 micron (ZX-MR2502A25AP01)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP (841CV)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48 (8200)
- CENTURY Fan and Blower Motors, 1/2 hp, 10 1/4" L (RS1051A)
- HESSAIRE Motor, Dayton, For 484X47, 484X57 (B240-6)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- U.S. Motors HVAC Motors