Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 3851
Zoro # G1942067
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Speeds 1
- Motor Shaft Design Double Flat
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Overall Length 9 7/8 in
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3851
- Zoro # G1942067
- UPC # 786382003999
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 9 7/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 4 7/8 in |
Manufacturers Warranty Length | 1 yr |
Lead Length | 30 in |
Stud Size | #8-32 |
Mounting Stud Length | 1 in |
Description
Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.7 A Full Load Amps, 48Y Frame, 60 Hz Hz, Replacement For 56JD16, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS FLEX SPOUT OILER 9"" 1PT (50-337)
- D&D 75" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX750)
- GREENLEE Pole Tamper, 72 In (H4802-3)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- U.S. MOTORS Motor (1376)
- U.S. MOTORS Motor, 1/3 to 1/6 HP, 1075 rpm, 48Y, 208-230 (5462H)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 56Z (2911)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- U.S. Motors 1-Phase Blower Motors