Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 3742
Zoro # G1942207
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 6 in
- Voltage 460V AC
- HP 3/4
- Ins. Class B
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3742
- Zoro # G1942207
- UPC # 786382003807
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 6 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 7/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Length Less Shaft | 6 7/8 in |
Lead Length | 36 in |
Description
Permanent Split Capacitor Condenser Fan, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, 2.0 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445443)
- DUPONT Dry Film Aerosol Lubricant (DNS610101)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- U.S. MOTORS Washdown Motor, 3/4 HP, 1725, 56C, 115V (WD34C2JC)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS Motor, 1 1/2 HP, 56J Frame, Single Phase (EU1502B)
- U.S. MOTORS US Motors 1864, PSC, Direct Drive Fan, 1/3 HP, 1-Phase, 1075 RPM Motor (1864)
- U.S. MOTORS Motor, 1 to 1/3 HP, 1725/1140 rpm, 56,230V (2423)
- U.S. MOTORS GP Motor, 3/4 HP, 1725V RPM, 208-230/460 (D34P2ACR)
- U.S. Motors Direct Drive Blower Motors