Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 3/4HP, 3450RPM, 60HZ, 56Y
Mfr # ET3207
Zoro # G0921065
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Nameplate RPM 3,450
- Frame 56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ET3207
- Zoro # G0921065
- UPC # 786382078065
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 3/4 in |
Bolt Circle Dia. | 7 1/8 in |
Manufacturers Warranty Length | 24 mo |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Frame 56Y, Hz 60 Hz, Full Load Amps 7.0-6.2/12.4, HP 3/4, Ins. Class B, Length Less Shaft 12 3/4 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 60 Degrees C, Max. SF Amps 7.0-6.2/12.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.