Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 3/4HP, 3450RPM, 115/208-230V, 56, TEFC
Mfr # T34CA1J
Zoro # G2199216
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T34CA1J
- Zoro # G2199216
- UPC # 786382076368
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Overall Length | 11 7/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.4/5.3-5.2 A, 56 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5203A2ZTN9C3, Double Row Ball Bearings (5203A2ZTN9C3)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT39)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- GOODMAN Cap050400440Rtp Cap, 5/40 (CAP0504004)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 3450, 48Z, EFF 70.5 (30PT52)
- U.S. Motors General Purpose AC Motors