Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 3/4HP, 3450,2850RPM, 60, 50HZ
Mfr # EU0752
Zoro # G0920812
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Design Threaded
- Phase Single
- Standards CE, CSA Certified, ISO9001:2015 Certified, UL Listed
- Overall Length 12 7/16 in
- HP 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EU0752
- Zoro # G0920812
- UPC # 786382053987
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Overall Length | 12 7/16 in |
Length Less Shaft | 11 1/4 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 5.6 in |
Shaft Length | 2 5/8 in |
Height | 7 3/8 in |
Description
Pump Motor, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 10.4/5.4-5.2, Full Load Amps @ 50Hz 10.4/5.4-5.2, Height 7 3/8 in, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 12.8/7.0-6.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A412SS-024-A (A412SS-024-A)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM (1002497)
- VIKING PUMP 1-1/2IN HYDRAULIC GEAR PUMP (HL-125)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 4.11 in.L (AP100/6.5D880)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- BUCHER Hydraulic Gear Pump (QX31-032/21-010R)
- U.S. Motors Hydraulic Gear Pumps