Shop All C-Frame Motors
U.S. Motors
Motor, 3/4HP, 1750RPM, 180V, 56C, TEFC
Mfr # G642
Zoro # G0920779
original price:
$938.14
6% off
new price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 180V DC
- Shaft Dia. 5/8 in
- HP 3/4
- Nameplate RPM 1,750
- Motor Sub Application Blowers; Compressors; For general industrial equipment Including Fans; Pumps and Direct Connected Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # G642
- Zoro # G0920779
- UPC # 786382027308
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/8 in |
Shaft Length | 1 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 13 1/8 in |
Details
Item | DC Permanent Magnet Motor |
Voltage | 180V DC |
HP | 3/4 |
Nameplate RPM | 1,750 |
Motor Sub Application | Blowers; Compressors; For general industrial equipment Including Fans; Pumps and Direct Connected Equipment |
RPM Range | 1,701-1,800 |
Motor Mounting Type | Rigid Base |
Motor Thermal Protection | None |
Motor Application | General Application |
Max. Ambient Temp. | 40 Degrees C |
Motor Design | Permanent Magnet DC |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Full Load Amps | 4.0 A |
Voltage Compatibility | 90V DC |
Frame | 56 |
Motor Shaft Design | Keyed |
Motor Mounting Position | C-Face Footed |
Removable Base | Yes |
Extended Thru-Bolts | No |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 180V DC, 4.0 A Full Load Amps, 56 Frame, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position C-Face Footed, Removable Base Yes, Shaft Dia. 5/8 in, Shaft Length 1 15/16 in, Motor Shaft Design Keyed, Overall Length 13 1/8 in, Length Less Shaft 11 1/8 in, Extended Thru-Bolts No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- ORS Deep Groove Ball Bearing, 30mmBore, 55mm, Bore Dia.: 30mm (6006 ZZ NR C3 G93)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- FASCO Fasco K100, 1/100 HP, 2750 RPM, C-Frame Dia, 120V (K100)
- FASCO Fasco C-Frame Motor, 1/333 HP, 3000 RPM, 120V, OAO (K120)
- FASCO Fasco C-Frame Motor, 2/67 HP, 3000 RPM, 120V, OAO (K144)
- U.S. Motors C-Frame Motors